Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder w/ 4 Terminal Screws, Medium Base - White (600V)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder w/ 4 Terminal Screws, Medium Base - White (600V)

Brand:
Leviton
SKU:
8829-CW4
Rating:
(0)
Q&A:
(0)
Keyless Incandescent Lampholder w/ 4 Terminal Screws, Medium Base - White (600V)
Magnifying glass
Hover image to zoom
$4.76 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
White
Product Highlight: Grade
Commercial, Residential

Description

–
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or CFL lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Features:
  • The lamp holder is made of durable urea
  • The lamp holder has one-piece construction
  • The lamp holder can be twist-lock mounted

    Specifications:
    • Wiring Access: Top Wired
    • Max. Lamp Wattage: 660W
    • Voltage: 600 Volt
    • Body Material: White Urea
    • Construction: One-Piece
    • Socket Shell Material: Aluminum
    • Color: White
    • Lamp Socket Base: Medium
    • Operator Type: Keyless
    • Circuit: Single Circuit
    • Sequence: ON-OFF
    • Termination: 4 Terminal Screws
    • Mounting Type: Twist-lock
    • Fits Outlet Box Size: 3-1/4 or 4 Inch
    • Standards and Certifications: UL/CSA
    • Warranty: 1 Year Limited

Specs

–
Voltage:

600V

Color:

White

Wiring:

Top Wired

Grade:

Commercial

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy