Apply to be a TradeMaster!
Main product image of Pull Chain Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
Magnifying glass
Hover image to zoom

Pull Chain Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)

Brand:
Leviton
SKU:
9726-C
Rating:
(0)
Q&A:
(0)
Pull Chain Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
Magnifying glass
Hover image to zoom
$10.36 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
660 Watts
Product Highlight: Color
White

Description

–
Medium Base One-Piece Glazed Porcelain Outlet Box Mount Incandescent Lampholder, Pull Chain, Single Circuit, 2 Screws Top Wired, 15A 125V Outlet Grounding - White

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Features:
  • Construction: One-Piece
  • Feature: 15A 125V Outlet Non-Grounding, 15A 125V Outlet Grounding, 15A 125V Outlet Grounding
  • Lamp Base: Medium
  • Lampholder Type: Outlet Box Mount
  • Light Type: Incandescent
  • Max. Lamp Wattage: 660W
  • Sequence: ON-OFF
  • Standards and Certifications: UL/CSA, NOM
  • Warranty: 1-Year Limited
  • Wiring Access: Top Wired

Specs

–
Wattage:

660

Terminations:

2 Terminal Screws

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy