Apply to be a TradeMaster!
Main product image of LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard - White
Magnifying glass
Hover image to zoom

LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard - White

Brand:
Leviton
SKU:
9850-LED
Rating:
(0)
Q&A:
(0)
LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard - White
Magnifying glass
Hover image to zoom
9850-LED has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White

Description

–
LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W-120VAC, 60Hz, Energy Star Qualified - White

LED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.

Features:
  • Keyless turns ON/OFF with wall switch
  • 10W GU24 Squat Base LED Lamp
  • Built of tough thermoplastic
  • Four mounting holes on housing to position for maximum coverage
  • Pigtail leads for easy installation
  • Polycarbonate lamp guard
  • For indoor use only
  • Convenient and energy efficient option for closets, workrooms, basements, storage areas, laundry/utility rooms and attics
  • Three-year limited warranty

Specs

–
Lamp Watts:

10

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm