Apply to be a TradeMaster!
Main product image of 3-Way Toggle Light Switch, Commercial Grade, 15A - White (120/277V)
Magnifying glass
Hover image to zoom

3-Way Toggle Light Switch, Commercial Grade, 15A - White (120/277V)

Brand:
Leviton
SKU:
CS315-2W
Rating:
(1)
Q&A:
(0)
3-Way Toggle Light Switch, Commercial Grade, 15A - White (120/277V)
Magnifying glass
Hover image to zoom
$5.05 each
BOX UP & SAVE 2%
$49.30 box of 10
$4.93 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - White

This 15 Amp toggle switch is the perfect replacement for an existing switch or can be used to add a new Switch. With simple side wiring installation can be done quickly and easily. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Wallplate not included.

Features:
  • 3-Way Toggle Switch
  • Simple and Quick Installation
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

Specifications:
  • Color: White
  • Ground: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Voltage:

120v

277v

Poles:

1

Type:

3-Way AC Quiet Switch

Color:

White

Horse Power:

2

1/2

Ground:

Grounding

Terminations:

Side

Material:

Thermoplastic

Grade:

Commercial

Amperage:

15

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

Really, it's just a switch. My rating is really for supplyhouse.com.
Bmw
Baltimore maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy