Apply to be a TradeMaster!
Main product image of Univ. Decora Dimmable LED Incandescent Rocker-Slide Dimmer - White/Light Almond/Ivory (120V)
Magnifying glass
Hover image to zoom

Univ. Decora Dimmable LED Incandescent Rocker-Slide Dimmer - White/Light Almond/Ivory (120V)

Brand:
Leviton
SKU:
DSL06-1LZ
Rating:
(0)
Q&A:
(0)
Univ. Decora Dimmable LED Incandescent Rocker-Slide Dimmer - White/Light Almond/Ivory (120V)
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 3 Fri, Jul 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond, Ivory, White

Description

Leviton Decora Rocker Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs and dimmable CFL loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.

Features:
  • New aesthetically pleasing design with rocker switch and slender dimmer control slide bar
  • Integrated linear full-range slide control for easy, precise operation
  • Controls a variety of dimmable LED and CFL lamps
  • Compatible with Incandescent and Halogen lamps
  • Single pole or 3-way operation (when using 3-way switch); packaged with White, Ivory, and Light Almond color change kits
  • Additional color change kits available in Black, Brown, Red and Gray
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations with other Decora products
  • The slide bar location preserves the selected brightness level when the dimmer is switched OFF
  • Microprocessor control offers flexibility to program LEDs and CFLs for best performance
  • Switch under the color change kit to turn locator light ON/OFF
  • No fins for multi-gang installation
  • Screw terminals with back wire capability for easier installation, a Neutral wire is not required for operation
  • Built-in radio/TV interference filter

Specifications:
  • Switch Type: Single-Pole & 3-Way
  • Style Name: Decora
  • Type: Electro-Mechanical
  • Preset: Slide bar preserves desired lighting level
  • Load Type: Incandescent, Dimmable LED, Dimmable CFL
  • Load Rating: 600W Incandescent, 300W LED and CFL
  • Voltage: 120 VAC
  • Light: Locator light that can be turned off
  • Action: Rocker Switch for ON/OFF, slide bar for lighting level control
  • Protection: Radio/TV Filter
  • Wallplate: Order Separately
  • Color: White, Ivory, Light Almond
  • Standards and Certifications: cCSAus, NOM
  • Warranty: 5-Year Limited
  • Ordering Notes: Included White, Ivory and Light Almond Color Kit
  • Available Colors: Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Redn-B Light Almond-T, R-Red

Specs

Type:

Single Pole

Electro-Mechanical

3-Way

Preset:

Yes

Voltage:

120v

Load Type:

Incandescent

Dimmable CFL

Dimmable LED

Load Rating:

150W LED

CFL

600W

Light:

None

Action:

Standard ON/OFF

Protection:

Radio/TV Filter

Color:

Light Almond

Ivory

White

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Grounding, NEMA 5-15R - White (15A, 125V)
SKU: T5325-W
Leviton

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy