Apply to be a TradeMaster!
Main product image of Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)
Magnifying glass
Hover image to zoom

Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)

Brand:
Leviton
SKU:
DT160-1LW
Rating:
(1)
Q&A:
(0)
Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)
Magnifying glass
Hover image to zoom
$37.38 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP

Description

–
Decora In-Wall 60-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole

The Decora 60-Minute Countdown Timer Switch has 5 buttons with 10-minute, 20-minute, 30-minute and 60-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Features:
  • CONVENIENT – replace your current wall switch with a countdown timer to automate fan/motor loads and lights. Four preset time buttons, press to turn on and automatically turns off when time expires
  • EASY DIY INSTALL – slim depth for easier fit in wall box, interchangeable line and load wires to help prevent miswiring, and a Green Flex Sleeve that connects to a ground wire, or to a neutral wire when the sleeve is removed
  • ENERGY SAVING – ensure lights and fans are not left on unintentionally
  • PRACTICAL – for bathroom exhaust fans, lights, heat lamps, towel warmers, attics, garages, basements
  • STYLISH – easily change the color using DTKIT faceplates available in white, ivory, light almond, gray, black and brown

Specifications:
  • Amperage: 15 A
  • Brand: Decora
  • Color: White
  • Compatible Bulb Type: LED , CFL , Incandescent , Halogen , Magnetic Low Voltage , Electronic Low Voltage ,
  • Fluorescent , Fan , Motor
  • Device Type: Timer Switch
  • Faceplate Colors: White , Ivory , Light Almond , Gray , Black , Brown
  • Function: Single-Pole (SP)
  • Grade: Residential
  • Grounding: Yes
  • Horsepower Rating: 1/2 HP
  • Mounting Type: In-Wall
  • Neutral Required: Optional
  • Optional Faceplates: DTKIT
  • Power Consumption: <1 Watt
  • Standards and Certifications: CSA , FCC , IC
  • Style: Push Button
  • Termination: Leads
  • Timer Options: 60-Minute (10M, 20M, 30M, 60M)
  • Timer Type: Countdown
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Warranty: 5-Year
  • Wattage Rating: 600W , 1800W , 1200VA

Specs

–
Type:

Single Pole

3-Way

Preset:

Yes

Voltage:

120v

Load Rating:

1800W

Load Type:

Incandescent

Amperage:

15

Color:

White

Horse Power:

1/2

Time Cycle:

20 Minutes

30 Minutes

60 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)
Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)
SKU: DT160-1LW
(1)
120v
15

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing Experience All Around

was able to find the part easily on the site, it was shipped to me in a DAY (amazing turn around), and was cheaper than everywhere else I looked! Very happy with supply house and will be using them again!
MT
Barre, MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy