Shop Limited Time Deals
Main product image of Decora Preset Resistive/Inductive 2-Hour Countdown Timer Switch - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom

Decora Preset Resistive/Inductive 2-Hour Countdown Timer Switch - White, Ivory, Almond (120V)

Brand:
Leviton
SKU:
LTB02-1LZ
Rating:
(0)
Q&A:
(0)
Decora Preset Resistive/Inductive 2-Hour Countdown Timer Switch - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom
LTB02-1LZ has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Decora In-Wall 2-Hour Countdown Timer Switch - White (120V)
Brand:
Leviton
SKU:DT102-1LW
(0)
Order by today, receive 4 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White, Ivory, Light Almond

Description

Decora Countdown Timer, 120VAC, 60Hz, 1800W Incandescent, 600W CFL, 5A LED, 20A Resistive/Inductive, 1HP, Single pole, 3-way or more locations. Has four preset buttons for 15 minutes, 30 minutes, 1 hour and 2 hour countdown timers. Neutral required - White, with Ivory and Light Almond color change kits included.

The LTB02-1LZ, Leviton Decora Timer Switch offers advanced features, superior accuracy and contemporary aesthetics. It provides convenient timed control of lighting and motor loads in homes, offices, schools, libraries and other small commercial applications. It is ideal in automating control of heat lamps, hot tubs, attic and exhaust fans. This timer allows users to simply press and hold the top button to initiate override or press and hold two buttons to convert the 2-hour timer into other available time intervals. It has soothing green LED locator lights and offers three colors in one box, plus single pole or 3-way capability (with VP0SR).

Features:
  • Easy operation with four preset buttons and one "OFF" button
  • 1800 Watt Incandescent, 600W CFL, 5A LED, 20Amp Resistive/Inductive, 1 Horsepower at 120 volts
  • Simple press and hold override function
  • Flexibility to convert the 2-hour timer to other available timer intervals
  • Single pole and 3-way with a Vizia + Switch Remote (VP0SR)
  • Three colors in one box: White, Ivory and Light Almond
  • Soothing green LEDs
  • Neutral wire required for installation

Specifications:
  • Finish: White, Ivory, Light Almond
  • Switch Type: Single-Pole and 3-Way with a Vizia + Switch Remote
  • Ordering Notes: Wallplate Sold Separately
  • Pole: 1
  • Preset: Yes
  • Type: Decora Preset Countdown Timer
  • Voltage: 120 VAC
  • Warranty: 5-Year Limited

Specs

Type:

3-Way

Single Pole

Preset:

Yes

Voltage:

120v

Load Rating:

1800W

Load Type:

Incandescent

Amperage:

20

Color:

White

Ivory

Light Almond

Time Cycle:

15 Minutes

30 Minutes

2 Hours

60 Minutes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm