Shop Resideo Sale
Main product image of Single-Pole, Rotary Fan Speed Control (120V/1.5A) - White
Magnifying glass
Hover image to zoom

Single-Pole, Rotary Fan Speed Control (120V/1.5A) - White

Brand:
Leviton
SKU:
RTF01-10Z
Rating:
(0)
Q&A:
(0)
Single-Pole, Rotary Fan Speed Control (120V/1.5A) - White
Magnifying glass
Hover image to zoom
$22.23 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
IllumaTech Rotary Dimmers and Fan Speed Controls offer the ease of a traditional rotary dial and the contemporary look of Decora, they’re perfect for anyone who requires reliable performance. Rotary controls include push on/push off dimmers in illuminated and non-illuminated versions, as well as quiet fan speed controls and a combination dimmer/fan speed device.

Product Features
  • UL Listed
  • CSA Certified
  • Provide single pole (one location) or 3-way (multi-location) lighting control when used with a 3-way switch
  • Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
  • Compatible with Decora Plus screwless and Decora standard designer wallplates
  • Built-in radio/TV interference filter
  • Fit easily into a standard wallbox and are suitable for multi-gang installations
  • Illumatech controls come packaged with six product options in each box for superior versatility; 3 changeable face plates and single pole or 3-way control
  • Limited Five-Year Warranty
  • RFI noise suppression
Product Specifications
  • Brand: IllumaTech
  • Color: White
  • Load Rating: 1.5 Amp
  • Load Type: Fan
  • Preset: No

Specs

–
Control:

Rotary

Amperage:

1.5

Hertz:

60

Voltage:

120v

Color:

White

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy