Apply to be a TradeMaster!
Main product image of Decora Tamper Resistant Duplex Receptacle Outlet, NEMA 5-20R, Ultrasonically Welded - White (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper Resistant Duplex Receptacle Outlet, NEMA 5-20R, Ultrasonically Welded - White (20A, 125V)

Brand:
Leviton
SKU:
T5825-W
Rating:
(0)
Q&A:
(0)
Decora Tamper Resistant Duplex Receptacle Outlet, NEMA 5-20R, Ultrasonically Welded - White (20A, 125V)
Magnifying glass
Hover image to zoom
$5.58 each
In Stock
In Stock
Get 42 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps

Description

Ultrasonically welded, 20A Tamper-Resistant, Decora duplex receptacle/outlet. Residential grade, NEMA 5-20R, side wired only, UL, CSA and NOM

Features:
  • Amperage : 20 A
  • Color : White
  • Feature : Tamper-Resistant
  • NEMA : 5-20R
  • Ratings : 20A-125V
  • Type: Duplex Receptacle

Specs

Voltage:

125v

Product Type:

Charger

Outlet

Color:

White

Ground:

Grounding

NEMA Rating:

5-20R

Amperage:

20

Terminations:

Side

Features:

Tamper Resistant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy