Apply to be a TradeMaster!
1 HP 1100 Series Duplex Sewage System - 208-230v - 2" Discharge, 1102/LE102M

1 HP 1100 Series Duplex Sewage System - 208-230v - 2" Discharge, 1102/LE102M

SKU:
1102/LE102M
Rating:
(0)
Q&A:
(0)
1 HP 1100 Series Duplex Sewage System - 208-230v - 2" Discharge, 1102/LE102M
$3,928.50 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 271 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208/230V
Product Highlight: Discharge
2" FNPT
Product Highlight: Flow at 5 FT Head
150 GPM

Description

–
*NOTE: 1100-Series systems require a separately ordered control panel for automatic operation and alternation of pumps. Floats are included as part of the control panel and are pre-mounted in system when the control is ordered with the base 1100-Series unit. See AE-series literature or consult factory for proper control selection.

For multi-unit residential and commercial installations requiring the security of two pumps, Liberty's 1100 series provides the assurance of uninterrupted operation. Factory pre-assembled with any of Liberty's LE-Series sewage pumps.

Features:
  • Completely assembled system with piping included
  • 4" fiberglass inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover with separate pump access covers and a 10" diameter inspection cover (Fiberglass cover assembly available)
  • Pump restraints (torque-stops) hold pumps securely in proper position
  • Specs

    –
    Shutoff Head (ft.):

    36'

    Horse Power:

    1

    Voltage:

    208/230V

    Discharge:

    2" FNPT

    Type:

    Manual

    Phase:

    1

    Flow at 5 FT Head:

    150 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy