Apply to be a TradeMaster!
Main product image of 1 HP 1100 Series Duplex PRG Sewage System - 230v - 2" Discharge (1 Phase)
Magnifying glass
Hover image to zoom

1 HP 1100 Series Duplex PRG Sewage System - 230v - 2" Discharge (1 Phase)

SKU:
1102/PRG102M
Rating:
(0)
Q&A:
(0)
1 HP 1100 Series Duplex PRG Sewage System - 230v - 2" Discharge (1 Phase)
Magnifying glass
Hover image to zoom
$4,626.75 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 291 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
230V

Description

–

For multi-unit residential and commercial installations requiring the security of two pumps, Liberty's 1100-series provides the assurance of uninterrupted operation. Factory pre-assembled with any of Liberty's LE-Series or PRG-Series sewage pumps...you select the pump and control panel-we build the system for you!


Features:

  • Heavy duty structural foam basin;
  • 30" diameter x 36" high; 110 gallon capacity
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set*
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover with separate pump access covers and a 10" diameter inspection cover (Fiberglass cover assembly available)
  • Pump restraints (torque-stops) hold pumps securely in proper position
  • PRG grinder models come with 2" discharge only



Note: 1100-Series systems require a separately ordered control panel for automatic operation and alternation of pumps. Floats are included as part of the control panel and are pre-mounted in system when the control is ordered with the base 1100-Series unit. See AE-series literature or consult factory for proper control selection.

Specs

–
Cord Length:

10'

Horse Power:

1

Discharge:

2"

Phase:

1

Voltage:

230V

Type:

Manual

Weight (lbs):

250 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy