Apply to be a TradeMaster!
Main product image of 1/3 HP Manual Effluent Pump - 115v, 50 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Manual Effluent Pump - 115v, 50 ft Cord

SKU:
250-5
Rating:
(14)
Q&A:
(0)
1/3 HP Manual Effluent Pump - 115v, 50 ft Cord
Magnifying glass
Hover image to zoom
$277.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
Liberty Pumps 250 Series are manual and ideal for pumping of drainage, effluent and waste water and other non-explosive or corrosive liquids. This Liberty sump/effluent pump is the perfect choice for low-head effluent pumping or basement de-watering applications, in addition to liquid waste transfer for residential or commercial applications that require more flow at low-head.

The powerful heavy-duty motor on the Liberty 250-5 effluent sump pump comes with a rugged housing and powder coat finish that is completely submersible and will provide years of reliable performance.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • Cast bronze or cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/3 HP shaded pole motor with thermal overload protection
  • Stainless steel fasteners
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) for protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Manual operation
  • Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    50'

    Type:

    Manual

    Horse Power:

    1/3

    Voltage:

    115V

    Flow at 5 FT Head:

    45 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 14 reviews
    100% would recommend this product
    5
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 14 reviews

    14 years and going strong

    I have a model 257 sump pump. It's been in the pit for 14 years and still works as good as the day it went in. Im just trying to decide if I should get a new one as a preventative maintenance move but it really is giving me no reason to do so.
    DanD
    Hewitt, WI
    7 months ago
    Was this review helpful to you?

    Just what I wanted

    Just what I wanted. Very quiet
    D
    Iowa
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will definitely buy this pump again when needed

    Had it connected and running in a short amount of time and it has been working great!
    Dan
    High Point, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replaced my old one

    Works perfectly. Replaced my old one that broke. Quick shipping too.
    Michael McGowan
    Minden
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A great product

    The flow system is fantastic nothing to snag have used this product before and will order it again
    Milt
    Brooklyn ny
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High Quality Submersible Pump

    I find it critically important to have your sump pump in good repair and ready for periods of extensive rain. I bought this 1/3 HP pump from SupplyHouse and it is a terrific device. It operates smoothly, quietly and was very easy to install. The 10Ft long cord and right-angle plug is very handy. I recommend this pump and plan to keep a spare on hand for future service.
    Carmel Jim
    Carmel, IN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump and got it the next day

    I bought this to replace one like it that turned out only needed a float switch. I replaced the switch and it works perfect so it'll be a spare.
    Keith
    Wooster, Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Deal

    Great deal very nice pump
    Steve
    Michigan
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump! Fast Delivery!

    This is my second Liberty pump. My first recently died after 13 years of regular use. It arrived next day! Kudos supply house for gaining a new customer!
    Rich
    Painesville, OH
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes , I would buy this product again and again

    Great Products. Received products very fast .
    Rick
    Delaware
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy