Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Effluent Sump Pump w/ Vertical Float Switch - 115V - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Effluent Sump Pump w/ Vertical Float Switch - 115V - 25 ft Cord

Brand:
Liberty Pumps
SKU:
257-2
Rating:
(2)
Q&A:
(0)
1/3 HP Automatic Effluent Sump Pump w/ Vertical Float Switch - 115V - 25 ft Cord
Magnifying glass
Hover image to zoom
$243.75 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
44 GPM

Description

–
1/3 HP Automatic Effluent Sump Pump w/ Vertical Float Switch - 115V - 25 ft Cord

Product Features
  • Rugged and dependable heavy-duty cast iron pump with powder coat finish.
  • Liberty Pumps "workhorse" sump pump features a unique one-piece cast iron body, quick-connect power cord and three different switch options.
  • Vortex style impeller.
  • Permanently sealed and lubricated bearings.

    Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    25'

    Type:

    Manual

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    44 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Great pump and fast delivery.

    The website very clearly listed the variants to this great pump. I received it the next day. Very pleased with the whole experience.
    Dave
    Cumberland, MD
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    I replaced my original sump pumps (same brand and model) These were exactly the same and perfect. Will definitely buy again when time to replace.
    Sapphire
    NJ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy