Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v, 10 ft Cord

SKU:
287-LIBERTY
Rating:
(2)
Q&A:
(0)
1/2 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom
$339.75 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
62.5 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'

Description

–
Liberty Pumps 287 is a 1/2 HP Automatic Submersible Sump Pump with a magnetically operated vertical float VMF switch and 10ft power cord. This pump can operate in a 10" diameter sump pit, a unique one-piece cast iron housing and thermally protected, permanently lubricated motor.

The Liberty 287 Model is for Sump and De-watering Applications only. This Vertical Magnetic Float (VMF) model is not recommended for effluent applications due to their short On/Off cycle. Wide angle float models such as Liberty Pumps 281 and 283 are better suited for effluent applications and are easily adjustable for different On/Off levels.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearing
  • Carbon and ceramic mechanical face seal
  • Epoxy powder coat finish
  • All fasteners are corrosion-resistant stainless steel
  • 1-1/2" Discharge
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature: 140°F
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    37'

    Type:

    Automatic

    Horse Power:

    1/2

    Voltage:

    115V

    Flow at 5 FT Head:

    62.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Type
    Horse Power
    Voltage
    CURRENT ITEM
    Product Image of 1/2 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v, 10 ft Cord
    1/2 HP Automatic Submersible Sump Pump w/ Vertical Magnetic Float Switch - 115v, 10 ft Cord
    SKU: 287-LIBERTY
    (2)
    10'
    37'
    Automatic
    1/2
    115V

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would purchase again and suggest to others

    Shipping was very quick. Pump is American made and looks to be quality. Will see how it holds out long term
    Althea
    Charlottesville, VA
    5 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Pump

    Replaced my old pump with this one. It is quiet and has excellent flow.
    Working Guy
    Des Moines, Iowa
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy