Apply to be a TradeMaster!
Main product image of 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections w/ WiFi Alarm
Magnifying glass
Hover image to zoom

1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections w/ WiFi Alarm

SKU:
404/A-EYE
Rating:
(65)
Q&A:
(2)
1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections w/ WiFi Alarm
Magnifying glass
Hover image to zoom
$818.51 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
30 GPM

Description

–
The Liberty Pump 404 is a pre-assembled 1/3 HP drain pump with a basin which has 1-1/2" connections and 3/8" solids-handling capabilities. The Liberty 404 drain pumps are designed for waste-water systems and can handle small debris like laundry lint. These drain pump are applicable to bar sinks, laundry trays, dehumidifiers, utility sinks and gray waste-water drainage below gravity lines.

Features:
  • Factory pre-assembled, ready to install
  • Completely automatic operation
  • Short profile design for compact areas (height -11")
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Compact design for tight areas
  • Oil-filled, hermetically sealed motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with molded-in connections
  • Maintenance-free, permanently lubricated sealed bearings
  • 3/8" solids-handling

Specs

–
Cord Length:

10'

Type:

Automatic

Application:

Laundry Room

Horse Power:

1/3

Voltage:

115V

Flow at 5 FT Head:

30 GPM

Max Head (Ft):

20

Includes:

WiFi Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.62 out of 65 reviews
94% would recommend this product
4.62
out of 65 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
11%
3 star
2%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Liberty 404 drain pump

Appears to be a very well built and solid unit. Compact, it drains the tank in 3.5 seconds. Nice to be able to get into it for fixing if needed.
VS

Most Liked Negative Review

Randomly stops working

Installed for a year, this pump randomly stops working and has been flooding my basement. When we get flooding you can lightly shake the pump and then it will engage again. This has been incredibly frustrating as it is only used for a wash machines discharge.
Showing 1-10 of 65 reviews

I would buy this product again.

Great service, the pump got here fast. Setup could not have been easier. Works better than I hoped for.
Meanstreak
Hamilton, Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pump works great.

This pump works great and was very easy to install. Seems well made and is fairly heavy.
Al
Telford, PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product several times

Have used as a bar pump and as a pump for a water conditioning system. Has worked well.
John
Philadelphia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

404 Pump

The pump arrived as promised and in A1 condition. Customer service answered all questions and the installation was quick and easy.
Dawg
Georgia
1 years ago
Was this review helpful to you?

Excellent pump system. very well made

Easy install . easy repair if needed
Risa's
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and quiet

A client's kitchen drain failed in a basement apartment so we located this unit under the sink in th cabinet. A hole in th bottom of th cabinet and a pc of pink foam on the conc floor and it is prty quiet. I used a trap from the sink and the other inlet is a 2" pvc tube filled with chunks of charcoal to mitigate odors. Threaded connection for service. A cap with small holes to vent and the end is above the floor of the sink in case of failure of the pump. We bushed down to 1" past the spring-check valve and it is still very fast. 3 faucets would never overwhelm the pump. I bought a spare check valve and tether switch for the future. Nice, powerful, compact unit.
Bobcat Swilley
The U.P. eh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Installed this pump in my kitchen where plumbing for water and sewer was required. Needed to be run through the ceiling. Pump has only been installed and used for a week so far but works great. Plumber got it installed without a hitch and he commented on how powerful it was :)
Michelle M
Durham NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worst pump ever

I have this pump under the sink in my office 🏢, always have issues with it. Stop working frequently until it died, had to hit it and shake it so it will work otherwise it is over flooded, even I did use this sink to wash only coffee ☕ cups . anyway garbage product.
Chico
New York
4 years ago
Was this review helpful to you?

Works great!

We put a wet bar in our basement and this was easy to install. The pump came quickly and works great!
Janine
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Residential drain pump

No issues, everything good
Tt
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it necessary to buy a check valve or does one come with this unit?

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit does not include a check valve. It must be purchased separately.

Was this review helpful to you?

Q: Is this pump adequate to drain a shower? Is there another pump you would recommend?

Asked by Tim 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pump should be adequate for most shower applications at a head lift of up to 15ft with an average shower flow of 2-4 gallons per minute. Match your shower gpm with your intended lift on the performance curve here on page 2: http://s3.supplyhouse.com/manuals/1320580743828/67572_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy