Apply to be a TradeMaster!
Main product image of 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections w/ Standard Alarm
Magnifying glass
Hover image to zoom

1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections w/ Standard Alarm

SKU:
405/A
Rating:
(11)
Q&A:
(1)
1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections w/ Standard Alarm
Magnifying glass
Hover image to zoom
$679.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
48 GPM

Description

–
The Liberty Pump 405 is a 1/2 HP pre-assembled commercial high head drain pump and basin which comes equipped with a float switch that has a piggyback plug for temporary manual operation of the pump. This drain-pump has 2" connections and 3/8" solids-handling capabilities.

The Liberty 405 Drain Pumps are specifically designed for higher head applications such as commercial and industrial buildings, where higher temperature drain water (up to 180°F) may be used. These types of drain pumps are applicable to bar sinks, laundry trays, dehumidifiers, utility sinks and gray wastewater drainage below gravity lines.

Features:
  • Factory pre-assembled, ready to install
  • Maximum fluid temperature 180 degrees F
  • Completely automatic operation
  • Short profile design for compact areas (height -11")
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Compact design for tight areas
  • Oil-filled, hermetically sealed motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with molded-in connections
  • Maintenance-free, permanently lubricated sealed bearings
  • 3/8" solids-handling

Specs

–
Cord Length:

10'

Type:

Automatic

Application:

Laundry Room

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

48 GPM

Max Head (Ft):

34

Includes:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I would buy this product again

It's was for one of my bathrooms and it had a little trouble, but they replaced it quickly and now it's great!
Nan
New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Liberty 405 -near perfect with one big problem.

Almost silent operation-rated for 180*f liquid temp (the 200* value on the yellow sticker is for the cord insulation) - huge storage capacity (an alleged 5 gallons) -access hatch for easy service and a manual bypass in case the switch does fail. If this all sounds too good to be true you are very wise indeed-the quietness in operation can be an issue for certain people who are accustomed to hearing their old pump work-opt for the alarm model and any doubts about the pump working should be alleviated what remains problematic is the maker requiring venting but specifically disallowing aav's along with 'cheaters' and herein lies the big problem-for us. Recommend / Install for a 'friend' absolutely the 405 is astounding in its performance-you really do get all that you pay for, design and build quality is superb but as for installing as a straight business deal, absolutely not-yet.
none
the wrong place
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Sump

So far so good I Installed this pump under a kitchen island and ran a new drain line around the perimeter of the house as the existing drain line had several breaks under the concrete. Works great and is pretty quiet considering it's a sump pump I went with the commercial model for higher temp rating and discharge line diameter.
Larmo
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine, BUT....

Product is fine, but its the professionalism, knowledge and quick next day shipping to me that got me. Thank you again and keep up the good work.
Me
Manteca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy this product again!

I bought these for a commercial application where they were a necessity due to drain location restrictions. The Liberty 405 is a quality unit at a great price from SupplyHouse!
Metalbrains
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Liberty pump

Fast shipping came before it was expected. This commercial pump was the best answer for my pump out sink. I recommend that people using the Liberty pump to go with the higher horse power, it is worth the extra cost.
Glenn
New windsor ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little pump

Had the plumbers install the pump yesterday and everything seems good so far.
Ronald C.
Marlton, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Liberty 1/2hp pump

I used this under a fiat laundry sink. This is a very strong pump I think liberty makes a very good pump, and would buy the 1/2hp model again for another job.
Mike the plumber
Ossining
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice pump

quite operation. Great lift.
The Capt'n
Pittsburgh PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Liberty Pumps Model 405

I purchased this pump to provide for a drain for a bar sink in a basement finishing project. My sewer line goes out the basement wall about 3' off the floor, so I needed to pump the waste water out. I use it for a bar type sink in the finished area and a utility tub sink in the unfinished area. When designing the plumbing for the 2 sinks, I realized I could easily throw in a urinal. I had to build a raised floor since the drain pipe was too high to mount the urinal at the proper height off the concrete floor. Since the pump documentation warns about using it for chemicals (like paint thinner, etc), I'm not sure how it will react to urine, so I use a 1 gal/flush flush valve to make sure plenty of water does into the pump as well. The pump works great. When it goes off, it takes less than 10 seconds to empty the tank. I can't speak to longevity since I've had it installed for about 2 weeks, but if you want to install a sink, washer or even a urinal in your basement and don't have a sewer line lower then the basement floor, this pump will do the job!
Steve D
Belleville, IL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is the basin inlet?

Asked by Carlos the good friend 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 405 has a 2"FNPT inlet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy