Apply to be a TradeMaster!
Main product image of 441 Battery back-up pump, 10A charger,
Magnifying glass
Hover image to zoom

441 Battery back-up pump, 10A charger,

SKU:
441-10A
Rating:
(0)
Q&A:
(0)
441 Battery back-up pump, 10A charger,
Magnifying glass
Hover image to zoom
$503.25 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
32 GPM
Product Highlight: Cord Length
8'

Description

–
StormCell 441 Back-up pump system, 10A charger
  • Energy Efficient 12V DC Pump
  • Professional grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Microprocessor with energy efficient Switch Mode Technology
  • Remote wall-mount user interface with LCD display
  • Audio alarm
  • Super-bright red LED alarm ring
  • 9V battery backup
  • Alarm and pump test buttons

Specs

–
Flow at 5 FT Head:

32 GPM

Flow Rate (GPM):

41

Cord Length:

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy