Apply to be a TradeMaster!
Main product image of Stormcell Battery Back Up Pump Standard System w/ NightEye (10A)
Magnifying glass
Hover image to zoom

Stormcell Battery Back Up Pump Standard System w/ NightEye (10A)

SKU:
442-10A-EYE
Rating:
(0)
Q&A:
(0)
Stormcell Battery Back Up Pump Standard System w/ NightEye (10A)
Magnifying glass
Hover image to zoom
$1,279.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 20 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Max Flow (GPM)
46 @ 12.1V, 49 w/ AC Power On MAX GPM
Product Highlight: Amperage
10 Amps

Description

–
Please note:
  • Flow at 5ft. Head = 43 GPM - 442-10A Performance fully charged batteries/AC power on,
  • Flow at 5ft. Head = 38 GPM - 442 performance with fixed 12.1V at battery terminals
  • Shut-off Head (ft.) = 25 ft. - 442-10A Performance fully charged batteries/AC power on,
  • Shut-off Head (ft.) = 22 ft. - 442 performance with fixed 12.1V at battery terminals

Liberty's StormCell battery back-up pumps provide uninterrupted flood control for your basement in the event of a power outage or main pump failure. These highly advanced 12 volt backup pump systems are available as standard models or with optional NightEye wireless technology. With NightEye enabled models, you have one of the most advanced pump systems on the market - providing intelligent monitoring via the NightEye app and real time notifications via text message, email or push notification.

Includes:
  • Backup Pump
  • Battery Case
  • Activation Switch
  • Control Panel/Alarm
  • Charger Unit
  • Check Valve
  • Plumbing and mounting components
  • AC Power Supply

Features:
  • Energy efficient 12V DC Pump (Manufactured in the USA by Liberty Pumps)
  • Professional-grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Microprocessor with energy efficient Switch Mode Technology
  • Single battery box accommodates Group 27 or 31 batteries
  • Remote wall-mount user interface with LCD display
  • Audio alarm (features a self-reset after silence)
  • Super-bright red LED alarm ring
  • 9-volt battery backup- operates alarm in standby mode for up to 72 hours
  • Alarm and pump test buttons
  • Green LED AC power light and audible notification of power lost
  • Blue LED Pump-Run light
  • Auxiliary contacts (24VDC, 100 mA max.)
  • Compact "snap-on" activation float with integral alarm float (fits 1-1/4" and 1-1/2" pipe)
  • High water float acts as a redundant "on" float for the pump
  • Tee and fittings for standard installations

Specs

–
Shutoff Head (ft.):

25'

Flow at 5 FT Head:

43 GPM

Max Flow (GPM):

46 @ 12.1V

49 w/ AC Power On

Cycle Run Time:

8 Days

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy