Apply to be a TradeMaster!
Main product image of Duplex Control for Sump Applications, 115V, Vertical Style Floats
Magnifying glass
Hover image to zoom

Duplex Control for Sump Applications, 115V, Vertical Style Floats

SKU:
5050V
Rating:
(0)
Q&A:
(0)
Duplex Control for Sump Applications, 115V, Vertical Style Floats
Magnifying glass
Hover image to zoom
$663.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
The Liberty Pumps 5050V is a duplex control with vertical style floats. This Liberty Pump part provides alternating operation of two 120V pumps. The Liberty 5050V features a 10' power cord, NEMA 1 indoor rated enclosure, factory wired floats and an audible and visual alarm.

Features:
  • NEMA 1 indoor rated enclosure; Automatically alternates pump operation

    Technical Specifications of Liberty Pumps 5050V:
  • Voltage: 120 VAC
  • Enclosure: 6" x 6" x 4"
  • NEMA 1, thermoplastic
  • Receptacles: (2) 120VAC NEMA type 5
  • Specs

    –
    Voltage:

    115V

    Enclosure Type:

    NEMA-1

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy