Miscellaneous is the SupplyHouse category for Liberty Pumps sump pump accessories that round out a Liberty Sump Pumps installation, covering ball/check valve combos, check valves, access risers, and discharge hose kits.
Liberty Pumps builds these parts to work alongside its residential and commercial sump pump lines, and the BCV200 ball/check valve combo carries a 125 PSI rating for discharge-line service.
Installers use this category to source the smaller components that a sump system needs beyond the pump itself: backflow prevention, basin access, and discharge routing.
A contractor replacing a failed check valve or extending a basin for a deeper pit can find the matching Liberty part here instead of hunting through a generic plumbing aisle.
Because Liberty markets these accessories as dedicated fits for its own pump platforms, pairing them with Liberty sump pumps keeps the whole discharge assembly consistent in material and pressure rating.
Stocking a handful of these parts alongside the pumps themselves shortens service calls on existing Liberty installations.
Subcategories
Buying Guide
Start by identifying what the existing Liberty Sump Pumps installation is missing rather than browsing the full accessory lineup. A pump that cycles frequently with no backflow protection needs a check valve before anything else; water draining back into the basin after each cycle shortens pump life and triggers nuisance run time. Confirm the discharge line diameter before ordering since Liberty sizes its check valves and ball/check combos to match 1-1/2 inch and 2 inch outlets, and a mismatched size means added couplings or a second order to fix it.
For basins set deeper than standard grade, an access riser solves the excavation problem; measure the burial depth against the ARC18's 18 inch height and 31-1/4 inch diameter before assuming it will clear the hole. The Miscellaneous category also covers discharge hose kits, which suit temporary or portable pump setups better than rigid PVC, particularly on job sites where the pump gets relocated between uses.
Match pressure ratings to the application. A sump discharge running at typical residential head pressure stays well under the 125 PSI rating on Liberty's ball/check combos, but a pump pushing against a longer vertical run or a restrictive fitting layout deserves a second look at the manufacturer's pressure curve before final selection. Buying the accessory alongside the pump, rather than after a failure, keeps the piping and connections consistent across the system.
Frequently Asked Questions
What is the pressure rating on Liberty's ball/check valve combo?
Liberty Pumps rates the BCV200 ball/check valve combo at 125 PSI. The valve is built from heavy-duty PVC and includes a union for quick removal during service. It mounts in either vertical or horizontal position on a sump discharge line.
What size discharge hose kit fits a standard sump pump?
The DHK-245 discharge hose kit includes 24 feet of 1-1/2 inch polyethylene hose sized for a 1-1/2 inch pump outlet. The kit works well on temporary or portable pump setups where rigid PVC piping isn't practical. Swapping to flexible hose also makes winterizing a seasonal installation faster.
How deep can a basin be buried with the ARC18 access riser?
The ARC18 access riser stands 18 inches tall with a 31-1/4 inch diameter and is built for Liberty's Pro370 and Pro380 series systems. Its twist-lock, polyethylene cover secures with four stainless steel bolts and includes a padlock provision. Measuring the actual burial depth against those dimensions before ordering avoids a mismatch on site.
What does a check valve do in a sump pump discharge line?
A check valve in a sump discharge line stops water from flowing back into the basin once the pump shuts off. The CV200C compression check valve is rated for 150 PSI at 72 degrees Fahrenheit and fits 2 inch PVC, ABS, or steel pipe. Preventing backflow this way reduces backspin wear on the pump motor and cuts down on nuisance cycling.
Why would a contractor choose a compression check valve over a standard PVC check valve?
A compression check valve like the CV200C uses compression fittings instead of primer and cement, so the valve can be disassembled and reassembled without cutting the pipe. The CV200C is rated for 150 PSI at 72 degrees Fahrenheit and fits 2 inch PVC, ABS, or steel pipe. The compression connection style makes it easier to service or replace the valve later without reworking the whole discharge line.