Apply to be a TradeMaster!
Main product image of ACV125, Anti-Siphon Check Valve
Magnifying glass
Hover image to zoom

ACV125, Anti-Siphon Check Valve

SKU:
ACV125
Rating:
(0)
Q&A:
(0)
ACV125, Anti-Siphon Check Valve
Magnifying glass
Hover image to zoom
$95.25 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Pressure Rating
125 psi
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Material
Cast Iron

Description

–
Features:
  • Heavy cast iron construction
  • Integrated heavy weight nitrile ball check valve
  • Anti-siphon features breaks suction to prevent unwanted tank siphonage
  • 1-1/4" female NPT connection
  • 125 PSI rated

Specs

–
Size:

1-1/4"

Pressure Rating:

125 psi

Connection Type:

Female Threaded

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy