Apply to be a TradeMaster!
Main product image of AE Series 115/230V Duplex Control Panel for LSG202 Grinder Pumps, 1 PH, NEMA 4X, 15-20 Amps w/ 35 ft. Cord
Magnifying glass
Hover image to zoom

AE Series 115/230V Duplex Control Panel for LSG202 Grinder Pumps, 1 PH, NEMA 4X, 15-20 Amps w/ 35 ft. Cord

SKU:
AE24HC=3-3
Rating:
(0)
Q&A:
(0)
AE Series 115/230V Duplex Control Panel for LSG202 Grinder Pumps, 1 PH, NEMA 4X, 15-20 Amps w/ 35 ft. Cord
Magnifying glass
Hover image to zoom
$1,797.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Cord Length
35'
Product Highlight: Voltage
115/230V

Description

–
115/230V Duplex Control Panel for LSG202 Grinder Pumps Only, 1 PH, NEMA 4X, 15 - 20 Full Load Amps, 3 Float, 35 ft. cord

*Note: AE-Series controls are shipped complete with pilot-duty floats. AE24HC=3 includes start/run capacitors and start relay for use with LSG202M-C and LSGX202M-C models.

IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.

Features:
  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts
  • 35 ft cord

Specs

–
Amperage:

20

Cord Length:

35'

Voltage:

115/230V

Phase:

1

Enclosure Type:

NEMA-4X

Type:

Manual

Product Type:

Duplex Control Panel

Series:

AE-Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy