Apply to be a TradeMaster!
AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 9 - 14 amps (4 Floats)

AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 9 - 14 amps (4 Floats)

SKU:
AE34=4-511
Rating:
(0)
Q&A:
(0)
AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 9 - 14 amps (4 Floats)
$2,219.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
14 Amps
Product Highlight: Voltage
208/240/480V

Description

–
AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 9 - 14 amps (4 Floats)

Features:
  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.
  • Specs

    –
    Amperage:

    14

    Voltage:

    208/240/480V

    Phase:

    3

    Enclosure Type:

    NEMA-4X

    Type:

    Manual

    Series:

    AE-Series

    Product Type:

    Duplex Control Panel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy