Apply to be a TradeMaster!
Main product image of 1/3 HP Crawl Space Sump Pump Kit w/ Basin & Hose Kit
Magnifying glass
Hover image to zoom

1/3 HP Crawl Space Sump Pump Kit w/ Basin & Hose Kit

SKU:
CSP-237
Rating:
(2)
Q&A:
(0)
1/3 HP Crawl Space Sump Pump Kit w/ Basin & Hose Kit
Magnifying glass
Hover image to zoom
$413.25 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Material
Aluminum
Product Highlight: Flow at 5 FT Head
38 GPM

Description

–
The Liberty Pump CSP-237 is a crawl space, sump pump kit that features a 1/3 HP automatic, sump pump and a poly sump kit with poly cover and hose kit. This crawl space sump pump kit is ideal for dewatering under homes, basements, crawl space areas and other areas where water may accumulate. It can handle solids up 3/8" and is designed to control problems with mold, fungus, moisture and structural damage. Assembly is required.

Features:

  • 16.5" x 15" perforated polyethylene sump pit (1/2" perforated holes) with cover
  • Check valve threads directly into pump discharge
  • Specs

    –
    Cord Length:

    10'

    Horse Power:

    1/3

    Voltage:

    115V

    Material:

    Aluminum

    Type:

    Automatic

    Flow at 5 FT Head:

    38 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect for what we needed

    We needed a septic pump for one of our tiny home builds. We received the product on time and it was exactly what we needed.
    Frankie
    Buckley WA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    So far so good

    I bought this sump pump as a backup to my main pump. Everything in the kit seems to be of good quality. I installed it and tested it and it is working as expected. I do not have enough history to determine the longevity of this unit, but it looks like a good quality pump.
    Joe DIY
    Bradley Beach, NJ
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy