Apply to be a TradeMaster!
Main product image of 1/2 HP Elevator Sump Pump System w/ Mechanical Float Switch, OilTector & Alarm - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Elevator Sump Pump System w/ Mechanical Float Switch, OilTector & Alarm - 115v - 25 ft Cord

SKU:
ELV280
Rating:
(0)
Q&A:
(0)
1/2 HP Elevator Sump Pump System w/ Mechanical Float Switch, OilTector & Alarm - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$2,781.86 each
In Stock
In Stock
Get 11 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
64 GPM
Product Highlight: Voltage
115V

Description

–
The Liberty Pump ELV 280 is a 1/2 HP elevator sump pump which can handle solids up to 3/4". The ELV series features the unique OilTector control, a mechanical float switch and a remote alarm. It's ideal for elevators, garages, transformer vaults, manufacturing facilities and areas where the discharge of oil or hydrocarbons into the environment is prohibited.

Features:
  • Automatic: Yes with Control
  • Heavy-duty 1/2 HP cast iron sump pump
  • Oil resistant SJEOOW cord
  • Easy clamp mounted pre-set level sensor holder
  • No field adjustments required (OilTector turns pumps on and off, sound the high water alarm and high oil alarm with one easy installation)
  • Control panel with separate pump and control circuits
  • Remote alarm with additional auxiliary (24 VDC) contacts for connection to building automation system or SCADA system
  • Audio-visual warning
  • Specs

    –
    Shutoff Head (ft.):

    37'

    Cord Length:

    25'

    Type:

    Automatic

    Horse Power:

    1/2

    Flow at 5 FT Head:

    64 GPM

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy