Apply to be a TradeMaster!
Main product image of 1-1/2" Cast Iron High Temp Check Valve
Magnifying glass
Hover image to zoom

1-1/2" Cast Iron High Temp Check Valve

SKU:
HCV150
Rating:
(0)
Q&A:
(0)
1-1/2" Cast Iron High Temp Check Valve
Magnifying glass
Hover image to zoom
$87.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Features:
  • Heavy duty cast iron body
  • High temp rubber flapper - 200 deg F
  • 125 psi rated
  • Vertical or horizontal installation
  • Female NPT connections
Note: Image depicts 2" model

Specs

–
Size:

1-1/2"

Material:

Cast Iron

Connection Type:

Threaded

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy