Apply to be a TradeMaster!
Main product image of IPD Duplex Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 14.9 amps
Magnifying glass
Hover image to zoom

IPD Duplex Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 14.9 amps

SKU:
IPD-24L
Rating:
(0)
Q&A:
(0)
IPD Duplex Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 14.9 amps
Magnifying glass
Hover image to zoom
$1,882.50 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
14.9 Amps
Product Highlight: Voltage
120/208/240V

Description

–
Intelligent Panel Series with float-less technology. IP-Series control panels incorporate programmable pump features through a simple, easy-to-use touch pad on the inner door.

Features:
  • NEMA 4X weatherproof enclosure for indoor/outdoor mounting
  • Float-less level sensor is compact and eliminates multiple wide-angle floats for controlling pumps >li>Redundant ALARM float included for added security
  • Easy-to-use touch pad for programming pump on/off levels and alarm level
  • Separate control and alarm fuses
  • Digital display board for system monitoring
  • Alarm beacon and horn provide audio/visual warning of alarm condition
  • Auxiliary contacts
  • Panel is field convertible for either demand dose or timed dose applications
  • Inner panel door provides increased safety
  • Instruction label on inside cover for viewing and programming digital display
  • Specs

    –
    Amperage:

    14.9

    Voltage:

    120/208/240V

    Phase:

    1

    Enclosure Type:

    NEMA-4X

    Type:

    Automatic

    Series:

    IPD-Series

    Product Type:

    Duplex Control Panel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy