Apply to be a TradeMaster!
120/208/240v Ips Series Simplex Control Panel, 1 PH, NEMA 4x, 15-20 Full Load Amps

120/208/240v Ips Series Simplex Control Panel, 1 PH, NEMA 4x, 15-20 Full Load Amps

SKU:
IPS-24HC
Rating:
(0)
Q&A:
(0)
120/208/240v Ips Series Simplex Control Panel, 1 PH, NEMA 4x, 15-20 Full Load Amps
$2,513.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V

Description

–

Features:

  • NEMA 4X weatherproof enclosure for indoor/outdoor mounting
  • Float-less level sensor is compact and eliminates multiple wide-angle floats for controlling pumps
  • Redundant "ALARM" float included for added security
  • Easy-to-use touch pad for programming pump on/off levels and alarm level
  • Separate control and alarm fuses
  • Digital display board for system monitoring
  • Alarm beacon and horn provide audio/visual warning of alarm condition
  • Auxiliary contacts
  • Panel is field convertible for either demand dose or timed dose applications
  • Inner panel door provides increased safety
  • Instruction label on inside cover for viewing and programming digital display.

Technical Specifications:

  • Series: SIMPLEX
  • Voltage: 120/208/240V
  • Amperage: 15-20 A
  • Phase: 1
  • Enclosure: NEMA 4X
  • Includes: Capacitor and Relay for Pump Models LSG202M-C, LSGX202M-C.

Specs

–
Voltage:

240v

120v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy