Apply to be a TradeMaster!
Main product image of Replacement Pump for Liberty 404 Drain Pump
Magnifying glass
Hover image to zoom

Replacement Pump for Liberty 404 Drain Pump

SKU:
K001154
Rating:
(0)
Q&A:
(0)
Replacement Pump for Liberty 404 Drain Pump
Magnifying glass
Hover image to zoom
K001154 has been discontinued
Discontinued December 21, 2011
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
Replacement Pump for Liberty 404 Drain Pump
SKU:404P
(1)
Backorder
Backorder
Get it Mon, Jul 13 - Mon, Aug 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
35 GPM

Description

The Liberty K001154 is a 1/3 HP replacement pump for the Liberty 404 Drain Pump with 3/8" solids handling capabilities. The Liberty 404-series drain pump comes factory-equipped with a float switch that has a piggyback cord, enabling manual operation of this drain pump. This replacement pump is designed for residential applications, laundry trays, mop sinks, bar sinks, water softener, dehumidifiers, dishwashers and gray wastewater drainage below gravity lines.

Features:
  • Can handle liquids up to 140F
  • Thermally Protected
  • Specs

    Cord Length:

    10'

    Shutoff Head (ft.):

    20'

    Horse Power:

    1/3

    Voltage:

    115V

    Flow at 5 FT Head:

    35 GPM

    Flow at 10 FT Head:

    27 GPM

    Flow at 15 FT Head:

    16 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm