Apply to be a TradeMaster!
Main product image of Model 441 Back-Up Replacement Pump (12V DC)
Magnifying glass
Hover image to zoom

Model 441 Back-Up Replacement Pump (12V DC)

SKU:
K001927
Rating:
(6)
Q&A:
(0)
Model 441 Back-Up Replacement Pump (12V DC)
Magnifying glass
Hover image to zoom
$141.15 each
In Stock
In Stock
Get 32 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Connection Size
1-1/4", 1-1/2" Connection

Specs

–
Product Type:

Replacement Part

Voltage:

12v

Connection Size:

1-1/4"

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would definitely buy from SupplyHouse.com

The pump replacement was a perfect match and easy to uninstall the old one and install the replacement. Exactly what we were looking for. Fast delivery, the price was right and shipping was free.
DG
Queensbury, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked fine
Duddles 58
Rapid city sd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Although the website and customer service were of no help, the pump was perfect for my needs. The electrical connection was a mystery until I received it. And the pump has an integral check valve (I was able to return the separate check valve I purchased with no issues). I wonder how many people were more cautious than me and did not order this pump?
Steve
Detroit area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I bought a 12V DC Model 441 back-up replacement pump. The product arrived quickly with no issues.
Dan
Royal Oak, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Efficient purchase with timely delivery

I bought this pump to put inline above a primary sump pump within a sump pit that was very narrow. I wanted a good pump to make use of the exiting battery and hookup I had. I found this pump at SupplyHouse. It shipped immediately and arrived within a couple days. Great communication from the company and quick service.
dlp
Carmel, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

Wasn't quite a direct replacement. My old pump was plumbed with 1 1/4" inch and the new one is 1 1/2". Less than $10 in parts to get it hooked up.
Jeff
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy