Apply to be a TradeMaster!
Main product image of LE41AV-2 4/10 HP, Sewage Pump, 1 PH, 115v, Vertical Float, 25' Cord, 2" Discharge, Auto
Magnifying glass
Hover image to zoom

LE41AV-2 4/10 HP, Sewage Pump, 1 PH, 115v, Vertical Float, 25' Cord, 2" Discharge, Auto

SKU:
LE41AV-2
Rating:
(0)
Q&A:
(0)
LE41AV-2 4/10 HP, Sewage Pump, 1 PH, 115v, Vertical Float, 25' Cord, 2" Discharge, Auto
Magnifying glass
Hover image to zoom
$517.88 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2"

Description

–

The Liberty Pump LE41AV is an automatic submersible sewage pump with a 4/10, 115v motor and a 25' quick-disconnect power cord. This Liberty sewage pump is equipped with a vertical float. 


Features:

  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Corrosion resistant, vortex style impeller made of high temperature engineering polymer
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 25' standard power cord allows replacement of cord in seconds without breaking seals to motor

Specs

–
Voltage:

115V

Cord Length:

25'

Type:

Auto

Discharge:

2"

Horse Power:

4/10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy