The Liberty Pump LE41AV is an automatic submersible sewage pump with a 4/10, 115v motor and a 10' quick-disconnect power cord. This Liberty sewage pump is equipped with a vertical float.
Features:
| Voltage: | 115V |
|---|---|
| Cord Length: | 10' |
| Type: | Auto |
| Discharge: | 2" |
| Horse Power: | 4/10 |