Apply to be a TradeMaster!
Main product image of LE51AV-2 1/2 HP, Sewage Pump, 1 PH, 115v, Vertical Float,  25' Cord, 2" Discharge, Auto
Magnifying glass
Hover image to zoom

LE51AV-2 1/2 HP, Sewage Pump, 1 PH, 115v, Vertical Float, 25' Cord, 2" Discharge, Auto

SKU:
LE51AV-2
Rating:
(0)
Q&A:
(0)
LE51AV-2 1/2 HP, Sewage Pump, 1 PH, 115v, Vertical Float,  25' Cord, 2" Discharge, Auto
Magnifying glass
Hover image to zoom
$578.76 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2"

Description

–

Liberty Pump LE51AV-2 is an automatic submersible sewage pump with a 1/2 HP, 115 volt motor and a 25 feet quick-disconnect power cord. It's equipped with a vertical float switch that has a piggyback series plug for manual bypass operation. Therefore if the switch fails to operate, the submersible sewage pump cord can be separated and plugged into an electrical outlet, directly bypassing the switch.


Features:

  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated bearings
  • 2-vane, corrosion resistant HYTREL impeller
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 25' standard power cord allows replacement of cord in seconds without breaking seals to motor

Specs

–
Discharge:

2"

Voltage:

115V

Horse Power:

1/2

Type:

Auto

Cord Length:

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy