Apply to be a TradeMaster!
Main product image of 1/2 HP Manual Submersible Sewage Pump - 208/230v - 10ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom

1/2 HP Manual Submersible Sewage Pump - 208/230v - 10ft Cord - 2" Discharge

SKU:
LE52M
Rating:
(3)
Q&A:
(0)
1/2 HP Manual Submersible Sewage Pump - 208/230v - 10ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom
$567.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
140 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2" FNPT

Description

–
Liberty Pumps LE52M is a 230v, 1/2 HP Manual Submersible Sewage/Effluent Pump with 10 ft quick-disconnect power cord. These pumps are intended for usage with approved liquid level control or approved motor control with correct rating that matches motor input in full load amperes. For automatic operation a separate approved pump control device or panel is required.
CAUTION: Do not let the pump run dry.

Features:
  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated bearings
  • 2-vane, corrosion resistant HYTREL impeller
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 10' standard power cord allows replacement of cord in seconds without breaking seals to motor
  • Specs

    –
    Shutoff Head (ft.):

    25'

    Cord Length:

    10'

    Voltage:

    208V

    230V

    Type:

    Manual

    Horse Power:

    1/2

    Discharge:

    2" FNPT

    Flow at 5 FT Head:

    140 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.67 out of 3 reviews
    100% would recommend this product
    4.67
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    good

    The Plumbers used them
    Mike
    Claremont
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Pump arrived on time. Was a great price and exactly what we needed.
    Bondo
    Placerville, CA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good pump

    Septic system pump. Seemed to run quiet and smooth. Including a vendor's manual would have been nice. The shipping from Pexsupply was good once THEY got it (I paid to ship via air). Was delayed ~ a week because they did not have the pump in stock. This information was not conveyed well in my opinion and I would have looked elsewhere otherwise for someone who had it in stock.
    not so junior
    Wilmington, NC
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy