Apply to be a TradeMaster!
Main product image of 1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LEH102A3
Magnifying glass
Hover image to zoom

1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LEH102A3

SKU:
LEH102A3
Rating:
(2)
Q&A:
(0)
1 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 208/230v - 10 ft Cord - 3" Discharge, LEH102A3
Magnifying glass
Hover image to zoom
$1,095.75 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
3" FNPT

Description

–
The Liberty LEH102A3 Pump is an automatic submersible high head sewage pump with a 230v, 1 HP motor and 10' quick disconnect power cord. This high head sewage pump is also equipped with a wide-angle float switch with a piggyback plug for manual operation. Featuring 2-vane, semi-open impellers, this allows for passage of 2" solids. The Liberty LEH102A3 high head sewage pumps should only be used in applications with a minimum of 15'. In addition, it is built of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners.

Features:
  • 53' Maximum TDH
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    53'

    Horse Power:

    1

    Type:

    Automatic

    Discharge:

    3" FNPT

    Voltage:

    230V

    208V

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 2 reviews
    100% would recommend this product
    4
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Exceptional customer service! Very professional.

    Product was damaged in shipment. Received a non functional sump pump. Non stock item was replaced with new one as quick a possible. Only complaint is that it took another two weeks to get replacement from the factory. The problem was not their fault, probably the carrier's mis-handling; or the light factory packaging. Product box could use a little more "beef". They incurred all costs of shipping and handling of the returns......
    Jayjy
    Central MN
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good pump so far

    This Liberty pump is lighter and more powerful than my previous pump (Zoeller) of similar power. Piggyback switch is nice, as are size and build of pump. (Power cord comes from highest most point on pump.) Price was good and shipping very fast. I guess the test will be how long the Liberty pump lasts. The Zoeller made it just short of 10 years after a few years of problems near the end. For only moving water at sporadic usage, I expected more. If I'm back with comments anytime soon, that will be a bad sign. But all good so far.
    Bill
    Cleveland, OH
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy