Apply to be a TradeMaster!
Main product image of LEH103M2-3 1 HP, Sewage Pump, 3 PH, 208-230v, 35' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom

LEH103M2-3 1 HP, Sewage Pump, 3 PH, 208-230v, 35' Cord, 2" Discharge, Manual

SKU:
LEH103M2-3
Rating:
(0)
Q&A:
(0)
LEH103M2-3 1 HP, Sewage Pump, 3 PH, 208-230v, 35' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom
$1,541.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
35'
Product Highlight: Discharge
2"

Description

–

The Liberty Pump LEH103M2-3 is a 3-phase 230v, 1 HP manual submersible high head sewage pump with a 35' quick disconnect power cord. A separate approved pump control device or panel is required for automatic operation. Featuring 2-vane, semi-open impellers, this allows for passage of 2" solids. The Liberty LEH103M2-2 high head sewage pumps should only be used in applications with a minimum of 15'. In addition, it is built of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners. 3-Phase Liberty submersible sewage pumps require panel for automatic operation. Check three phase high-head submersible pumps for proper rotation prior to installing these pumps in the basin.


Features:

  • 53' Maximum TDH
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range

Specs

–
Voltage:

208V

230V

Discharge:

2"

Cord Length:

35'

Horse Power:

1

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy