Apply to be a TradeMaster!
Main product image of LEH105M2-2 1 HP, Sewage Pump, 3 PH, 575v, 25' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom

LEH105M2-2 1 HP, Sewage Pump, 3 PH, 575v, 25' Cord, 2" Discharge, Manual

SKU:
LEH105M2-2
Rating:
(0)
Q&A:
(0)
LEH105M2-2 1 HP, Sewage Pump, 3 PH, 575v, 25' Cord, 2" Discharge, Manual
Magnifying glass
Hover image to zoom
$1,631.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2"

Description

–

Features:

  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housing and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Quick-disconnect 25' power cord allows replacement of cord in seconds without breaking seals to motor.

Technical Specifications:

  • Horsepower: 1 HP
  • Oparation Type: Manual
  • Maximum Flow: 200 GPM @ 5' head
  • Maximum Head: 53 ft
  • Discharge: 2" Flanged
  • Solids Handling: 2"
  • Maximum Fluid Temperature: 140°F
  • Cord Length: 25 ft
  • Construction: Cast Iron
  • Frequency of Revolutions: 3450 RPM
  • Voltage: 575V
  • Amperage: 3.3 A
  • Frequency: 60 Hz.

Specs

–
Cord Length:

25'

Horse Power:

1

Type:

Manual

Voltage:

575v

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy