Apply to be a TradeMaster!
Main product image of 1-1/2 HP Manual Submersible Sewage Pump - 208/230v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom

1-1/2 HP Manual Submersible Sewage Pump - 208/230v - 25 ft Cord - 2" Discharge

SKU:
LEH152M2-2
Rating:
(1)
Q&A:
(0)
1-1/2 HP Manual Submersible Sewage Pump - 208/230v - 25 ft Cord - 2" Discharge
Magnifying glass
Hover image to zoom
$1,620.75 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump LEH152M2-2 is a 230v, 1-1/2 HP manual submersible high head sewage pump with a 25' quick disconnect power cord. Featuring 2-vane, semi-open impellers, this allows for passage of 2" solids. A separate approved pump control device or panel is required for automatic operation. The Liberty LEH152M2-2 high head sewage pumps should only be used in applications with a minimum of 20'. In addition, it is built of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners.

Features:
  • 70' Maximum TDH
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housings and volute with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Single float mechanical level control with series plug for manual bypass operation-standard on single-phase automatic models
  • Adjustable pumping range
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    70'

    Horse Power:

    1-1/2

    Voltage:

    230V

    208V

    Type:

    Manual

    Discharge:

    2" FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Pump performs as specified

    The pump fit onto the existing rail system and works as specified.
    Jay
    New Windsor, NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy