Apply to be a TradeMaster!
Main product image of 1-1/2 HP Manual Submersible Sewage Pump - 440-480v - 35 ft Cord - 2" Discharge - 3 Phase
Magnifying glass
Hover image to zoom

1-1/2 HP Manual Submersible Sewage Pump - 440-480v - 35 ft Cord - 2" Discharge - 3 Phase

SKU:
LEH154M2-3
Rating:
(0)
Q&A:
(0)
1-1/2 HP Manual Submersible Sewage Pump - 440-480v - 35 ft Cord - 2" Discharge - 3 Phase
Magnifying glass
Hover image to zoom
$1,942.65 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 440v
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
35'
Product Highlight: Discharge
2" FNPT

Description

–
The LEH150 by Liberty is a high head 2" solids-handling sewage pump. The LEH150 features Liberty's unique one-piece cast iron body and quick-disconnect cords in 25' standard length. Available in 2" or 3" flanged discharge and a variety of voltages, the LEH150 has a maximum head of 70 feet and is backed by Liberty's 3-year warranty.

Features:
  • Rugged 2 vane, semi-open cast iron impellers
  • Cast iron housing and volute with all stainless fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors
  • Built-in thermal protection on single phase models
  • 2" or 3" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Dual shaft seals
  • Single float mechanical level control with series plug for manual bypass operation- standard on single-phase automatic models
  • Quick-disconnect 25' standard power cord allows replacement of cord in seconds without breaking seals to motor

Specs

–
Shutoff Head (ft.):

70'

Cord Length:

35'

Horse Power:

1-1/2

Type:

Manual

Voltage:

480V

440v

Discharge:

2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy