Apply to be a TradeMaster!
Main product image of 2 HP Manual Submersible Sewage Pump - 440/480v - 25 ft Cord - 3" Discharge - 3 Phase
Magnifying glass
Hover image to zoom

2 HP Manual Submersible Sewage Pump - 440/480v - 25 ft Cord - 3" Discharge - 3 Phase

SKU:
LEH204M3-2
Rating:
(0)
Q&A:
(0)
2 HP Manual Submersible Sewage Pump - 440/480v - 25 ft Cord - 3" Discharge - 3 Phase
Magnifying glass
Hover image to zoom
$1,988.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 440v
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
3" FNPT

Description

–
The Liberty LEH204M3-2 Pump is a 3-phase manual submersible high head sewage pump with a 440-480v, 2 HP motor and 25' quick disconnect power cord. Featuring 2-vane, semi-open impellers, this allows for passage of 2" solids. The Liberty LEH204M3-2 high head sewage pumps should only be used in applications with a minimum of 20'. In addition, it is built of heavy cast iron with a tough epoxy powder coat finish and stainless steel fasteners. 3-Phase Liberty high-head submersible sewage pumps require panel for automatic operation. Check three phase pumps for proper rotation prior to installing these pumps in the basin. To change rotation, reverse any two of the three power leads to the high head sewage pump.

Features:
  • 83' Maximum TDH
  • 2HP Oil-filled, hermetically sealed motors
  • Rugged 2 vane, closed cast iron impellers
  • Cast iron housing and volute with all stainless fasteners
  • 416 stainless steel rotor shaft
  • Built-in thermal protection on single phase models
  • Permanently lubricated upper and lower ball bearings
  • Dual shaft seals
  • Specs

    –
    Shutoff Head (ft.):

    83'

    Cord Length:

    25'

    Horse Power:

    2

    Type:

    Manual

    Voltage:

    480V

    440v

    Discharge:

    3" FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy