Shop Resideo Sale
Main product image of 4/10 HP Low Profile Assembled Sewage System - 115v
Magnifying glass
Hover image to zoom

4/10 HP Low Profile Assembled Sewage System - 115v

SKU:
LOWPRO41LP
Rating:
(6)
Q&A:
(0)
4/10 HP Low Profile Assembled Sewage System - 115v
Magnifying glass
Hover image to zoom
$1,181.25 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 94.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V

Description

–
Liberty's LowPro41LP offers the addition of a toilet without the need for breaking concrete floors. It is a freestanding mount or can be built-in using 2" x 6" joists for a more professional looking installation. Additional fixtures like a shower or sink can be added using the optional provided inlet seal.

Features:
  • 2" solids-handling sewage pump
  • 4/10 HP, 115v
  • Durable poly tank with separate access opening to switch
  • Fully assembled unit, including pump, piping and switch
  • Specs

    –
    Horse Power:

    4/10

    Voltage:

    115V

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3.67 out of 6 reviews
    67% would recommend this product
    3.67
    out of 6 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Good luck

    Went to replace pump and can't find replacement pump at local supply normal waste ejector pump from liberty won't work. Hate to think you have to buy new unit just for pump.
    Roy
    Philadelphia
    2 years ago
    Was this review helpful to you?

    Product unfortunately is not code complaint

    I called Liberty but they do not have a solution on attaching a high water alarm system to this unit to make it code compliant too pass inspection. It looks like a well built system hopefully I can figure something out. UPC 710.9
    Sam D
    New Jersey
    2 years ago
    Was this review helpful to you?

    Product was as described and made well.

    Product shipped quickly and install was very easy and fit perfect where the old unit was and works perfect so far.
    MACX
    Virginia
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent but 1 tiny oversite.

    It needs a cotter pin to hold the float in place. The diagram shows the hole but not the part. Once I figured that out, i am completely satisfied. Easy to install on a level surface; 2"PVC for a waste and vent line. On 7 out of 8 flushes it activates to pump out soiled water. I call customer service once, they were very helpful.
    Handi
    Philadelphia
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would highly recommend this one

    Great price and fast delivery
    Husband for hire
    Bangor maine
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    You company and website are easy to work with

    Ordered flush up sewer system online, it arrived on time and in perfect shape. Thanks, I will definitely deal with your business again.
    Doug
    Barrington RI
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy