Apply to be a TradeMaster!
Main product image of 1/2 HP Low Profile Assembled Sewage System - 115v
Magnifying glass
Hover image to zoom

1/2 HP Low Profile Assembled Sewage System - 115v

SKU:
LOWPRO51LP
Rating:
(0)
Q&A:
(0)
1/2 HP Low Profile Assembled Sewage System - 115v
Magnifying glass
Hover image to zoom
$1,388.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V

Description

–
Liberty's LowPro51LP offers the addition of a toilet without the need for breaking concrete floors. It is a freestanding mount or can be built-in using 2" x 6" joists for a more professional looking installation. Additional fixtures like a shower or sink can be added using the optional provided inlet seal.

Product Features:
  • 2" solids-handling sewage pump
  • 1/2 HP, 115v
  • Durable poly tank with separate access opening to switch
  • Fully assembled unit, including pump, piping and switch
  • Specs

    –
    Horse Power:

    1/2

    Voltage:

    115V

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy