Apply to be a TradeMaster!
Main product image of 1/2 HP Sewage Pump System w/ Outdoor Alarm - 115v - 2" Discharge - 21" x 30" Basin
Magnifying glass
Hover image to zoom

1/2 HP Sewage Pump System w/ Outdoor Alarm - 115v - 2" Discharge - 21" x 30" Basin

SKU:
P372LE51-2/A2W
Rating:
(0)
Q&A:
(0)
1/2 HP Sewage Pump System w/ Outdoor Alarm - 115v - 2" Discharge - 21" x 30" Basin
Magnifying glass
Hover image to zoom
$1,156.95 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
Features:
  • QuickTree system allows easy access and removal of float switches without disturbing pump or plumbing
  • Integral rubber seals permanently attached to cover
  • Unique cord seal technology
  • Inspection/access cover
  • Larger basin- 40% more capacity than standard 18" X 30" basins- decreases float switch cycles, improves pump life
  • Integrally-molded torque stops secure pump in its proper position
  • Integrally-molded anti-flotation collar
  • Integrally-molded handles to ease transportation and installation
  • Durable polyethylene construction with radial ribs for added strength
  • Completely assembled
  • Available with any Liberty Pumps 2" solids handling sewage pumps

Specs

–
Shutoff Head (ft.):

17'

Cord Length:

25'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Phase:

1

Includes:

ALM-2W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy