Apply to be a TradeMaster!
Main product image of 1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin w/ ALM-2-EYE
Magnifying glass
Hover image to zoom

1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin w/ ALM-2-EYE

SKU:
P372LE51/A2-EYE
Rating:
(0)
Q&A:
(0)
1/2 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin w/ ALM-2-EYE
Magnifying glass
Hover image to zoom
$1,364.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro 370, P372LE51, is a 1/2 HP, 115v simplex submersible sewage pump system featuring the LE51 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 21" x 31" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. This sewage pump system is ideal for handling liquid and solid waste up to 2" in diameter. The Liberty Pump Pro 370, P372LE51, is the most advanced residential sewage package available. It's equipped with the Quicktree system, allowing easy access and removal of switches without disturbing plumbing. The Liberty Pump Pro 370 has a large design that can hold up to 41 gallons. This allows for fewer cycles and longer pump life and it is perfect for difficult soil conditions.

Features:
  • QuickTree float system which allows easy removal of floats without pulling the pump
  • Integral rubber seals permanently attached to cover
  • Unique integrated cord seal technology
  • Inspection/Access cover
  • Larger 41 gallon basin - 40% more capacity than standard 18 x 30" basins
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-flotation collar
  • Integrally molded handles to ease transportation and installation
  • Durable polyethylene construction with radial ribs for added strength
  • Completely assembled
  • Available with any of Liberty's 2" solids handling sewage pumps

Specs

–
Shutoff Head (ft.):

25'

Cord Length:

10'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Includes:

ALM-2-EYE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy