Apply to be a TradeMaster!
Main product image of 1 HP Sewage Pump System - 208/230v - 3" Discharge - 21" x 30" Basin w/ ALM-2 Alarm System
Magnifying glass
Hover image to zoom

1 HP Sewage Pump System - 208/230v - 3" Discharge - 21" x 30" Basin w/ ALM-2 Alarm System

SKU:
P373LE102/A2
Rating:
(0)
Q&A:
(0)
1 HP Sewage Pump System - 208/230v - 3" Discharge - 21" x 30" Basin w/ ALM-2 Alarm System
Magnifying glass
Hover image to zoom
$1,602.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208/230V
Product Highlight: Discharge
3" FNPT

Description

–
Note: This model comes with an ALM-2 alarm (Indoor 115V Alarm with 9V Battery Back-Up)

The Liberty Pump Pro370, P373LE102, is a 1 HP, 208-230v simplex submersible sewage pump system with a LE102 automatic sewage pump. The Liberty Pump Pro370 also has two wide-angle piggyback mechanical floats with manual bypass. This sewage pump system is ideal for handling liquid and solid waste up to 2" in diameter. The Liberty Pump Pro370, P373LE102 is the most advanced residential sewage package available, equipped with the Quicktree system, which allows for easy access and removal of switches without disturbing plumbing. This system also has a superior gas tight seal, provided by durable, molded rubber cover gaskets. The Liberty Pump Pro370 has a large design that can hold up to 41 gallons that allows for fewer cycles, longer pump life, making it perfect for difficult soil conditions. Integrally molded torque stops on this Liberty sewage pump system secure the pump in its proper position and provide pump security.

Features:
  • QuickTree float system which allows for easy removal of floats without pulling the pump
  • Integral rubber seals permanently attached to cover
  • Unique integrated cord seal technology
  • Inspection/Access cover
  • Larger 41 gallon basin - 40% more capacity than standard 18" x 30" basins
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-flotation collar
  • Integrally molded handles to ease transportation & installation
  • Durable polyethylene construction with radial ribs for added strength
  • Completely assembled
  • Available with any of Liberty's 2" solids handling sewage pumps

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

36'

Horse Power:

1

Voltage:

208/230V

Type:

Automatic

Discharge:

3" FNPT

Features:

ALM-2 Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy