Apply to be a TradeMaster!
Main product image of 4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2-EYE Wireless Indoor Alarm
Magnifying glass
Hover image to zoom

4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2-EYE Wireless Indoor Alarm

SKU:
P382LE41/A2-EYE
Rating:
(0)
Q&A:
(0)
4/10 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2-EYE Wireless Indoor Alarm
Magnifying glass
Hover image to zoom
$1,284.58 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 69 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro 380, P382LE41, is a 4/10 HP, 115v simplex submersible sewage pump system with a sewage pump featuring the LE41 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 24" x 24" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. The Liberty Pump Pro 380 has a large design that can hold up to 41 gallons, allowing for fewer cycles and longer pump life which makes it perfect for difficult soil conditions.

Features:
  • QuickTree technology allows easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow 24" basin for easier installation in difficult soil/bedrock locations
  • Large 41 gallon capacity for longer pump cycles
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-floatation collar
  • Durable polyethylene construction
  • Completely assembled
  • Specs

    –
    Shutoff Head (ft.):

    17'

    Cord Length:

    10'

    Horse Power:

    4/10

    Voltage:

    115V

    Type:

    Automatic

    Discharge:

    2" FNPT

    Includes:

    ALM-2-EYE

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy