Apply to be a TradeMaster!
Main product image of 1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2
Magnifying glass
Hover image to zoom

1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2

SKU:
P382LE51/A2
Rating:
(0)
Q&A:
(0)
1/2 HP Sewage Pump System - 115v - 2" Discharge - 24" x 24" Basin w/ ALM-2
Magnifying glass
Hover image to zoom
$1,148.18 each
In Stock
In Stock
Get 97 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pumps P382LE51/A2 is a, 1/2 HP, 115 volts, sewage pump with an alarm. The Pro380-Series is a large capacity shallow system design featuring a 24" x 24" basin - perfect for bedrock and difficult soil conditions. The Pro380-Series offers a large 41 gallon capacity and longer pump cycles for extended pump life. The Pro380-Series sewage package arrives from the factory pre-assembled with QuickTree Technology saving valuable labor time at the job site. This model includes an alarm with pre-mounted alarm floats. Give the P382LE51/A2 a try and see why more contractors are demanding Liberty.

Features:
  • Indoor 115V Alarm with 9 volt Battery Back-up
  • QuickTree technology allows easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow basin design (24") for easier installation in difficult soil/bedrock locations
  • Large 41 gallon capacity for longer pump cycles
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded antiflotation collar
  • Durable polyethylene construction
  • Completely assembled

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

17'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Includes:

ALM-2-EYE

ALM-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy