Apply to be a TradeMaster!
Main product image of Pro380 Simplex Side Discharge Sewage Package, LE41A Pump & Alarm, 1/2 HP, 115V, 1 PH, 12A, 2" NPT Discharge, 128 GPM Max, 25 ft Max Head, (24" x 24") Basin
Magnifying glass
Hover image to zoom

Pro380 Simplex Side Discharge Sewage Package, LE41A Pump & Alarm, 1/2 HP, 115V, 1 PH, 12A, 2" NPT Discharge, 128 GPM Max, 25 ft Max Head, (24" x 24") Basin

SKU:
P382LE51/A2W
Rating:
(1)
Q&A:
(0)
Pro380 Simplex Side Discharge Sewage Package, LE41A Pump & Alarm, 1/2 HP, 115V, 1 PH, 12A, 2" NPT Discharge, 128 GPM Max, 25 ft Max Head, (24" x 24") Basin
Magnifying glass
Hover image to zoom
$1,113.00 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 68.44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro 380, P382LE51, is a simplex submersible sewage pump system with a 1/2 HP, 115v sewage pump featuring the LE51 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 24" x 24" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. The Liberty Pump Pro 380 has a large design that can hold up to 41 gallons, allowing for fewer cycles and longer pump life which makes it perfect for difficult soil conditions.

Features:
  • QuickTree technology allows easy access and removal of switches without disturbing pump or plumbing
  • Integrated rubber seals permanently attached to cover
  • Unique cord seal technology integrated into the inspection cover
  • Shallow 24" basin for easier installation in difficult soil/bedrock locations
  • Large 41 gallon capacity for longer pump cycles
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-floatation collar
  • Durable polyethylene construction
  • Completely assembled

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

25'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Includes:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy solution for tough plumbing problem

Used to move effluent from toilet, washer, 2 sinks and a dishwasher over 75 ft to a new addition mainline. Sturdy construction. Well designed sealing so odor free. Good compartmentalization and access for maintenance and pump repair. Excellent system design, very good effluent removal and quiet operation.
Richard the plumber
Toledo, OH
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy