Apply to be a TradeMaster!
1/2 HP Sewage Pump System - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord

1/2 HP Sewage Pump System - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord

SKU:
P382LE51SD-2
Rating:
(0)
Q&A:
(0)
1/2 HP Sewage Pump System - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord
$934.54 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT
Product Highlight: Amperage
12 Amps

Description

–
The Pro380 side discharge series provides a professional sewage system for use in outdoor installations where the burial of electrical line and piping is preferred. The shallow designed tank allows for easier installation without compromising overall tank capacity- a total of 41 gallons. This provides longer pump cycles that extend the life of the system. Other professional features include molded torque stops for pump security, schedule 80 PVC discharge piping and a pre-installed union for easy pump removal.

Features:
  • Large 41 gallon capacity for longer pump cycles
  • Shallow 24" basin for easier burial in difficult soil conditions
  • Durable polyethylene basin
  • Anti-flotation collar
  • Molded torque stops securely retain pump
  • Integrally molded handles
  • Heavy-duty polyethylene cover
  • Completely assembled from factory
  • Available with LE40 and LE50-Series pumps
  • Union disconnect for easy serviceability
  • Heavy schedule 80 PVC discharge pipe (schedule 40 tee, union and elbow)
  • 2" Electrical conduit hub
  • 4" No-hub type inlet
  • Stainless steel cover bolts

Specs

–
Cord Length:

25'

Shutoff Head (ft.):

25'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy