Apply to be a TradeMaster!
Main product image of 1 HP ProVore Simplex Sewage Package w/ Alarm, 2" Side Discharge - 115v
Magnifying glass
Hover image to zoom

1 HP ProVore Simplex Sewage Package w/ Alarm, 2" Side Discharge - 115v

SKU:
P382PRG101SD-2/A2W
Rating:
(0)
Q&A:
(0)
1 HP ProVore Simplex Sewage Package w/ Alarm, 2" Side Discharge - 115v
Magnifying glass
Hover image to zoom
$2,086.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 86.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2"

Description

–
The ProVore380 side discharge series provides a professional sewage system for use in outdoor installations where the burial of electrical lines and piping is preferred. The shallow designed tank allows for easier installation without compromising overall tank capacity- a total of 41 gallons. This provides longer pump cycles that extend the life of the system. The ProVore grinder pump features Liberty's patented V-Slice cutter technology. This proven design shreds problem materials such as rags, disposable wipes and other difficult solids with ease. Other professional features include molded torque stops for pump security, schedule 80 PVC discharge piping and a pre-installed union for easy pump removal.

Features:
  • 115 Volt grinder pump-operates on a standard 20 amp circuit
  • Union disconnect for easy serviceability
  • 2" Discharge
  • 4" No-hub type inlet
  • Heavy schedule 80 PVC discharge pipe (schedule 40 tee, union and elbow)
  • 2" Electrical conduit hub
  • Shallow 24" basin for easier installation in difficult soil conditions
  • 41 gallon capacity for longer pump cycles
  • Molded torque stops for pump security
  • Durable polyethylene basin
  • Anti-flotation collar
  • Heavy-duty polyethylene cover
  • Stainless steel cover bolts

Specs

–
Cord Length:

25'

Horse Power:

1

Voltage:

115V

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy